Zoro Homepage

TOP LOCK - MATCHED SET

  • Mfr # TL-125P

  • Zoro # G516313714


product price: $61.29
/ea

Key Features

Series
Black and Gold
Male Component Minimum Finish Hardness
80 RC
Material
Tool Steel
Mechanical Finish
Precision Ground
Overall Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-125P
Zoro #
G516313714
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
0.75 in
Overall Height
1.125 in
Male Component Mounting Hole Thread Size
#8-32
Overall Width
1.25 in
Female Component Overall Height
0.625 in
Female Component Mounting Hole Thread Size
#8-32
Male Component Base Height
0.5 in
Female Component Base Height
0.625 in
Locking Height
0.625 in

Details

Series
Black and Gold
Male Component Minimum Finish Hardness
80 RC
Item
Mold Lock
Material
Tool Steel
Mechanical Finish
Precision Ground
Mounting Hole to Center Distance
0.375 in
Heat Treatment
Hardened
Mounting Hole Center to Center Distance
0.875 in
Male Component Finish
Melonite
Female Component Material
Tool Steel
Female Component Finish
Titanium Nitride
Female Component Material Grade
A-2
Product Type
Top Lock
System of Measurement
Inch
Female Component Minimum Material Hardness
58 RC
Male Component Minimum Material Hardness
40 RC
Male Component Material
Hot Work Tool Steel
Female Component Minimum Finish Hardness
Rockwell 70

Description

TOP LOCK - MATCHED SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.