Zoro Homepage

TOP LOCK - MATCHED SET

  • Mfr # TL-150P

  • Zoro # G316313730


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Series
Black and Gold
Mechanical Finish
Precision Ground
Female Component Minimum Finish Hardness
Rockwell 70
Overall Depth
1 in
Female Component Material Grade
A-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-150P
Zoro #
G316313730
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
1.25 in
Female Component Mounting Hole Thread Size
#10-32
Female Component Base Height
0.875 in
Overall Width
1.5 in
Female Component Overall Height
0.875 in
Locking Height
0.875 in
Male Component Mounting Hole Thread Size
#10-32
Male Component Base Height
0.375 in

Details

Series
Black and Gold
Mechanical Finish
Precision Ground
Female Component Minimum Finish Hardness
Rockwell 70
Female Component Material Grade
A-2
Female Component Minimum Material Hardness
58 RC
Mounting Hole to Center Distance
0.5 in
Male Component Material
Hot Work Tool Steel
Female Component Finish
Titanium Nitride
Heat Treatment
Hardened
Male Component Minimum Finish Hardness
80 RC
Product Type
Top Lock
Mounting Hole Center to Center Distance
1 in
Male Component Finish
Melonite
Male Component Minimum Material Hardness
40 RC
Female Component Material
Tool Steel
Material
Tool Steel
Item
Mold Lock
System of Measurement
Inch

Description

TOP LOCK - MATCHED SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.