Zoro Homepage

TOP LOCK - MATCHED SET

  • Mfr # TL-200P

  • Zoro # G916313734


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Female Component Material
Tool Steel
Male Component Base Height
0.625 in
Female Component Finish
Titanium Nitride
Overall Width
2 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-200P
Zoro #
G916313734
UPC #
-
Country of Origin
China

Dimensions

Male Component Base Height
0.625 in
Overall Width
2 in
Overall Height
1.5 in
Locking Height
0.875 in
Female Component Base Height
0.875 in
Female Component Overall Height
0.875 in
Male Component Mounting Hole Thread Size
1/4"-20
Overall Depth
1.125 in
Female Component Mounting Hole Thread Size
1/4"-20

Details

Female Component Material
Tool Steel
Female Component Finish
Titanium Nitride
Product Type
Top Lock
Heat Treatment
Hardened
Male Component Minimum Finish Hardness
80 RC
Mechanical Finish
Precision Ground
Male Component Minimum Material Hardness
40 RC
System of Measurement
Inch
Series
Black and Gold
Female Component Minimum Material Hardness
58 RC
Material
Tool Steel
Male Component Finish
Melonite
Item
Mold Lock
Male Component Material
Hot Work Tool Steel
Female Component Minimum Finish Hardness
Rockwell 70
Mounting Hole Center to Center Distance
1.375 in
Female Component Material Grade
A-2
Mounting Hole to Center Distance
0.563 in

Description

TOP LOCK - MATCHED SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.