Zoro Homepage

TOP LOCK - MATCHED SET

  • Mfr # TL-250P

  • Zoro # G516313691


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Hardened
Male Component Finish
Melonite
Female Component Overall Height
1.375 in
System of Measurement
Inch
Female Component Mounting Hole Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-250P
Zoro #
G516313691
UPC #
-
Country of Origin
China

Dimensions

Female Component Overall Height
1.375 in
Female Component Mounting Hole Thread Size
1/4"-20
Overall Depth
1.5 in
Male Component Mounting Hole Thread Size
1/4"-20
Overall Width
2.5 in
Locking Height
1.375 in
Overall Height
2 in
Female Component Base Height
1.375 in
Male Component Base Height
0.625 in

Details

Heat Treatment
Hardened
Male Component Finish
Melonite
System of Measurement
Inch
Male Component Material
Hot Work Tool Steel
Female Component Material
Tool Steel
Male Component Minimum Finish Hardness
80 RC
Female Component Minimum Material Hardness
58 RC
Material
Tool Steel
Female Component Material Grade
A-2
Series
Black and Gold
Item
Mold Lock
Product Type
Top Lock
Mounting Hole to Center Distance
0.75 in
Male Component Minimum Material Hardness
40 RC
Female Component Finish
Titanium Nitride
Female Component Minimum Finish Hardness
Rockwell 70
Mechanical Finish
Precision Ground
Mounting Hole Center to Center Distance
1.75 in

Description

TOP LOCK - MATCHED SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.