TOP LOCK - MATCHED SET
Mfr # TL-300P
Zoro # G016313672
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Female Component Base Height
1.25 in
Female Component Minimum Material Hardness
58 RC
Male Component Mounting Hole Thread Size
5/16"-18
Male Component Minimum Finish Hardness
80 RC
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-300P
Zoro #
G016313672
UPC #
-
Country of Origin
China
Dimensions
Female Component Base Height
1.25 in
Male Component Mounting Hole Thread Size
5/16"-18
Overall Depth
1.75 in
Female Component Overall Height
1.25 in
Overall Height
2.125 in
Female Component Mounting Hole Thread Size
5/16"-18
Locking Height
1.25 in
Male Component Base Height
0.875 in
Overall Width
3 in
Description
TOP LOCK - MATCHED SET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.