Zoro Homepage

Pct YSD2516 2 x 2 x 2 in. Delitainer Microwavable Combo - Clear; 16 oz

  • Mfr # YSD2516

  • Zoro # G803981770


product price: $84.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSD2516
Zoro #
G803981770
UPC #
-
Country of Origin
China

Description

Features
  • Clear, smooth-wall design.
  • Tight, leak-resistant seal.
  • Exceptional temperature resilience.
  • Stackable, nest-style storage.
  • Product Type - Food Containers-Takeout Base/Lid Combo, Plastic.
  • Food Container Type - Carryout.
  • Material - Plastic.
  • Color - Clear.
  • Capacity - 16 oz.
  • Dimension - 2 x 2 x 2 in.
  • 240 Per carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.