Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxrad BMAX8053 806-896Mhz 3 Db Black Antenna

  • Mfr # BMAX8053

  • Zoro # G904029456


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMAX8053
Zoro #
G904029456
UPC #
-
Country of Origin
China

Description

  • Antenna is ready to install; no rod cutting is required.
  • Mates with all 1-1/8"-18 thread mounts, including 3/4" mounts.
  • Mount Type: 1-1/8" x 18.
  • Length: 13".
  • Frequency Range: 806-896MHz.
  • Frequency: Type: Cellular.
  • Load Position: Center.
  • Antenna Type: Whip.
  • Power Rating:100 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 1-1/8" x 18.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.