Zoro Homepage

Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome

  • Mfr # MHB5800S

  • Zoro # G504029542


product price: $97.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHB5800S
Zoro #
G504029542
UPC #
-
Country of Origin
China

Description

  • 5/8 Wave Antenna.
  • Frequency: (MHz) 144-174 (Tunable).
  • Product Narrative Base loaded 3dB Gain: antenna.
  • Usable Bandwidth:6 MHz.
  • Gain: (dB) 3.
  • Maximum Power (watts): 200.
  • Whip Length: (In.) 49".
  • Whip Material: 17-7PH Stainless steel.
  • Color: Black Base/Stainless Whip.
  • Mount Type: Order separately from NMO style mounts .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.