Zoro Homepage

Maxrad MHB5802 144-174Mhz No Ground Antenna

  • Mfr # MHB5802

  • Zoro # G204029705


product price: $90.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHB5802
Zoro #
G204029705
UPC #
-
Country of Origin
China

Description

  • 144-174 No Ground Antenna.
  • Frequency: (MHz) 144-174 (Tunable).
  • Product Narrative Heavy duty 1/2 wave no ground plane antenna. For use with NMO style mounts.
  • Usable Bandwidth:5 MHz.
  • Gain: (dB) 2.4.
  • Maximum Power (watts): 200.
  • Whip Length: (In.) 49".
  • Whip Material: 17-7PH Stainless steel.
  • Mount Type: Order separately from NMO style mounts .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.