Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxrad MLBDC4000 40-47 Mhz .25 Wave Dc Grounded

  • Mfr # MLBDC4000

  • Zoro # G804049844


product price: $97.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBDC4000
Zoro #
G804049844
UPC #
-
Country of Origin
China

Description

  • 40-47 DC Ground Antenna.
  • Frequency: (MHz) 40-47.
  • Product Narrative DC grounded, base loaded 1/4 wave antenna and coil only. Requires less ground plane than conventional antennas. For use with Motorola style NMO mounts.
  • Gain: (dB) Unity.
  • Maximum Power (watts): 500.
  • Whip Length: (In.) 49".
  • Whip Material: 17-7 PH Stainless steel.
  • Mount Type: Order separately from Motorola style NMO mounts .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.