Maxrad MWV1322 132-174Mhz 2.4Db Wideband Coil Antenna

  • Mfr # MWV1322

  • Zoro # G004029387


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWV1322
Zoro #
G004029387
UPC #
-
Country of Origin
China

Description

  • 132-174 MHz 2.4 dB.
  • Wideband Coil Antenna.
  • Frequency: (MHz) 132-174 (Tunable).
  • Product Narrative Wideband VHF antenna. Maintains desired resonant
  • Frequency: through heavy shock vibrations.
  • Usable Bandwidth:24 MHz.
  • Gain: (dB) 2.4.
  • Maximum Power (watts): 200.
  • Whip Length: (In.) 48".
  • Whip Material: 17-7PH Stainless steel.
  • Color: Black/Chrome Base/Stainless Whip.
  • Mount Type: Order separately from NMO style mounts.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.