Maxrad NMO58UFFME .75 Hole Mount 17 ft.Rg58-U Crimp Female Fme Connecto
- Mfr # NMO58UFFME
- Zoro # G503985443
product price:Â
$
58.25
/ea
Key Features
Type
Crimp
Termination Style
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMO58UFFME
- Zoro #
- G503985443
- UPC #
- -
- Country of Origin
- China
- Item
- Mounting Assembly
- Type
- Crimp
- Termination Style
- Crimp
Description
The PCTEL Maxrad NMO58UFFME vehicle roof mount antenna installation hardware kit is for Motorola-style mobile antennas 0-1000 MHz. This NMO mount is a brass permanent mount for a 3/4" hole. The PCTEL mobile antenna mount includes 17 feet of RG58/U coax cable and an installed FME female Connector.
Maxrad 3/4" permanent hole brass mount with RG58/U coax. For use with Motorola style antennas.
Thread Size: 1-1/8"-18.
Frequency: 0-1000 MHz.
Cable Length: 17 feet.
Cable Type: RG58/U.
Connector: FME.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.