nology ZHD-1280 4.25L x 7.5H x 2.5W Dash Camera

  • Mfr # ZHD-1280
  • Zoro # G004049880
product price: 
$
83.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZHD-1280
Zoro #
G004049880
UPC #
664880110824
Country of Origin
China

Description

ZipSpin Windshield Video Recorder This is the video camera that easily sets up in your car or truck and enables hands-free visual and audio documentation of your travels. The suction cup mount attaches to a window or dashboard and the camera can be directed to record HD color video at 1280 x 720 resolution of the approaching horizon or roadside views. The lens has a 140° viewing angle. The 2.5" LCD viewfinder enables travelers to monitor what's being recorded or view stored video, and four infrared LEDs allow nighttime video recording. Video is recorded in AVI format and stored on the included 4GB SD card (supports up to a 32 GB SD card that records up to three hours of video). Rechargeable battery provides up to two hours of video recording after a two-hour charge via the car outlet adapter. Also captures still photographs. Includes AV cables for displaying video on a television and a USB cable for connection to a computer.
  • Dimensions: 4.25"L x 7.5"H x 2.5"W
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.