PF2-DVD Flash Duplicator
- Mfr # PF2-DVD
- Zoro # G503741834
product price:Â
$
378.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF2-DVD
- Zoro #
- G503741834
- UPC #
- 664880108760
- Country of Origin
- China
Description
Back up your important data from erasable memory cards or flash drives to archival CD's or DVD's. The new ZipSpin ProFlash Duplicator is your all-in-one stand alone solution for data backup and disc duplication. No hard drive required the ZipSpin PFD has a compact and stylish design with multiple memory card and USB drive readers built-in. Intelligent Multi-Session and Disc Spanning Technologies make data transfer as easy as one touch of a button. The ZipSpin PFD is also a disc duplicator that copies up to three discs at a time. Experience all the benefits that the ZipSpin ProFlash Multimedia Backup System has to offer. Features: CD-DVD Copy to D-DVD Multi-Session Technology Disc Spanning Duplicates Audio CD Video CD DVD Video and virtually any data disc in a matter of minutes without a computer. Backup multiple small capacity memory cards or USB drives into one CD or DVD disc. Automatically distributes files to multiple target discs when copying a memory card with more data than one disc can hold. Specifications: Operating Type Stand-alone (No PC Required) Writing Method DAO TAO Backup Method Single Session-Multi-Session -Disc Spanning Display 2 x 16 Backlit LCD Language English System Memory 64MB Input 4 Button Operation Supported Recording Discs DVD plus R DVD plus RW DVD-R DVD-RW Dual Layer DVD plus-minus R Business Card CD 3'' Mini CD-R Standard CD-R- RW CD-DVD Max Writing Speed 20X DVD plus-minus R 8x Dual Layer DVD plus-minus R 8x DVD plus RW 6x DVD-RW 56x CD-R 32x CD-RW Supported Source Formats MS Slot: MS MS-Duo MS Pro MS Pro Duo MS MagicGate MS Pro MagicGate MS-Duo MagicGate MS Pro Duo MagicGate etc. CF Slot: CF I CFII IBM Micro Drive SD Slot: SD SD Pro Mini SD Mini SD Pro Micro SD SD HS WI-FI SD Super HS SD (Adapter Required) MMC Slot: MMC MMC Pro MMC II RS-MMC Discs: DVD-ROM DVD-Video DVD plus R DVD plus RW DVD-R DVD-RW Dual Layer DVD plus-minus R CD-ROM CD-I Audio CD Video CD Bootable CD Mixed-mode CD Multi-session CD CD-Plus Business Card CD 3'' Mini CD-R USB Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.