ULTRA THIN MOUSE PADS FEATURE MICROBAN ANTIMICROBIAL PROTECTION TO HELP
- Mfr # 5908101
- Zoro # G414885047
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Color
Black
Width
9"
Height
7"
Depth
0.06"
Features
Microban Protection, Antimicrobial, Ultrathin, Recyclable, Durable, Easy to Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5908101
- Zoro #
- G414885047
- UPC #
- 43859565900
- Country of Origin
- Taiwan, Province of China
- Item
- Mouse Pad
- Color
- Black
- Features
- Microban Protection, Antimicrobial, Ultrathin, Recyclable, Durable, Easy to Clean
Dimensions
- Width
- 9"
- Height
- 7"
- Depth
- 0.06"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.