This item is Discontinued.

No Product Image Available

PDi Mobile TV Cart, With RG6 Coax And RJ45 ENET Ports (Discontinued)

  • Mfr # PDI-MCP
  • Zoro # G8364642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PDI-MCP
Zoro #
G8364642
UPC #
-
Country of Origin
United States

Description

This convenient PDi mobile TV cart system is a great entertainment solution for small environments or temporary spaces where a low-voltage TV is desired. With the small wheel base with 4 " smooth gliding casters, it is easy to move around on carpet or hard flooring. The cart is easy to clean and has an adjustable arm height and TV tilt. Cart measures: 19" wheel base width, 22" wheel base depth, 48" height, 13 pound weight capacity. Mount pattern: VESA 75 mm x 75 mm and 100 mm x 100 mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.