Zoro Homepage
This item is Discontinued.
No Product Image Available

Standard Individual Standard Power Supply, AC, Cream (Discontinued)

  • Mfr # PDI-750AS-C
  • Zoro # G8355384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDI-750AS-C
Zoro #
G8355384
UPC #
-
Country of Origin
United States

Description

This self-contained, individual power supply is available in AC only and features a 6 ft power cord with a hospital grade plug. Unit has a circuit breaker with reset switch. 115 VAC voltage input/ 28 VAC @ 2 A voltage output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.