Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ten Tap Power Supply (Discontinued)

  • Mfr # PDI-772HE
  • Zoro # G8354797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDI-772HE
Zoro #
G8354797
UPC #
-
Country of Origin
United States

Description

This unit is up to 90% energy efficient for lower utility costs and features selectable output for 28 or 32 VAC. It has a small cabinet size for easy installation, a 6 ft cord and requires no cooling fan. 120 VAC @ 12 A AC input/ 30/32 each VAC @ 3 A AC output. 1 GHZ bandwidth capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.