Zoro Homepage

Disinfecting Wipes, 6 x 10-1/2", 75 Pack, 75 Wipes

  • Mfr # PSBW077072

  • Zoro # G4418626


product price: $18.79
/ea

Key Features

Color
White
Sheet Size
10 1/2 in x 6 in
Container Type
Canister
Number of Sheets
75
Series
Sani-Cloth Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBW077072
Zoro #
G4418626
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10 1/2 in x 6 in
Sheet Width
6 in
Container Size
75 ct
Sheet Length
10 1/2 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
75
Series
Sani-Cloth Bleach
Fragrance
Bleach
Wet Contact Time
3 to 4 min
Primary Chemical
Bleach
Wipes per Container
75
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Formula
Bleach Based
Cleaner Chemical Product Grouping
Disinfectant; Sanitizer
Application
Disinfecting/Sanitizing
Standards
EPA Registered
Packaging Type
Canister
VOC Content
0%
EPA Registered
Yes
EPA Registration Number
9480-8
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Targeted Pathogens
C. Difficile, E-coli, Hepatitis B, HIV, MRSA

Description

Disinfectant; Sanitizer, Disinfecting Wipes, Primary Chemical Bleach, Targeted Pathogens C. Difficile, E. coli, Hepatitis B, HIV, MRSA, Wet Contact Time 3 to 4 min, Canister, Container Size 75 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 10 1/2 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Bleach, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-8, NSF Rating Not Rated, Product Series Sani-Cloth Bleach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.