Zoro Homepage

Disinfecting Wipes, 7-1/2 x 15", 65 Wipes

  • Mfr # Q85084

  • Zoro # G4038404


product price: $14.39
/ea

Key Features

Color
White
Sheet Size
15 in x 7 1/2 in
Container Type
Canister
Number of Sheets
65
Series
Sani-Cloth Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q85084
Zoro #
G4038404
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
15 in x 7 1/2 in
Size
8" x 14"
Container Size
65 ct
Sheet Length
15 in
Sheet Width
7 1/2 in

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 2 to 3 min, Canister, Container Size 65 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-6, NSF Rating Not Rated, Product Series Sani-Cloth Plus, Sheet Length 15 in, Sheet Width 7 1/2 in, Surfaces for Use On Hard Non-Porous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.