Zoro Homepage

Germicidal Disinfecting Wipes, 5 x 8", 50 Wipes

  • Mfr # H04082

  • Zoro # G4767971


product price: $11.95
/ea

Key Features

Color
White
Sheet Size
8 in x 5 in
Container Type
Packet
Number of Sheets
50
Series
Super Sani-Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H04082
Zoro #
G4767971
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 5 in
Sheet Length
8 in
Sheet Width
5 in
Container Size
50 ct

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 1 to 2 min, Packet, Container Size 50 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-4, Flash Point 74 Degrees F, NSF Rating Not Rated, Product Series Super Sani-Cloth, Sheet Length 8 in, Sheet Width 5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.