Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Germicidal Disinfecting Wipes, 6 x 6-3/4", 160 Wipes

  • Mfr # Q55172

  • Zoro # G4099943


product price: $10.59
/ea

Key Features

Color
White
Sheet Size
6 3/4 in x 6 in
Container Type
Canister
Number of Sheets
160
Series
Super Sani-Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q55172
Zoro #
G4099943
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 3/4 in x 6 in
Size
6" x 6-3/4"
Sheet Width
6 in
Container Size
160 ct
Sheet Length
6 3/4 in

Details

Item
Germicidal Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Super Sani-Cloth
Fragrance
Alcohol
Formula
55% Alcohol, Latex Free, Bleach Free and Phenolic Free
Disinfectant Efficacy
No Efficacy
Cleaner Chemical Product Grouping
Disinfectant
Wipes Application
Disinfecting/Sanitizing
Wet Contact Time
1 to 2 min
Wipes per Container
160
Includes Chemical
Alcohol
Cleaner Form
Wipes
Standards
EPA Registered
Primary Chemical
Alcohol, Quat
Application
Disinfecting/Sanitizing
Packaging Type
Canister
Flash Point
74 Degrees F
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
9480-4
Disposable/ Reusable
Disposable
EPA Registered
Yes
NSF Rating
Not Rated
Targeted Pathogens
No Efficacy

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 1 to 2 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-4, Flash Point 74 Degrees F, NSF Rating Not Rated, Product Series Super Sani-Cloth, Sheet Length 6 3/4 in, Sheet Width 6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.