Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Germicidal Disinfecting Wipes 6" x 6-3/4", White

  • Mfr # Q89072

  • Zoro # G3894107


product price: $9.59
/ea

Key Features

Color
White
Sheet Size
6 in x 6 3/4 in
Container Type
Canister
Number of Sheets
160
Series
Sani-Cloth Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q89072
Zoro #
G3894107
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 6 3/4 in
Size
6" x 6-3/4"
Sheet Length
6 3/4 in
Container Size
160 ct
Sheet Width
6 in

Details

Item
Germicidal Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
Sani-Cloth Plus
Fragrance
Alcohol
Wipes Application
Disinfecting/Sanitizing
Wet Contact Time
2 to 3 min
Cleaner Form
Wipes
Application
Disinfecting/Sanitizing
Formula
Latex Free, Bleach Free and Phenolic Free
Cleaner Chemical Product Grouping
Disinfectant
Standards
EPA Registered, OSHA
Wipes per Container
160
Primary Chemical
Alcohol, Quat
Packaging Type
Canister
NSF Rating
Not Rated
EPA Registration Number
9480-6
Targeted Pathogens
No Efficacy
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Disposable/ Reusable
Disposable

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Wet Contact Time 2 to 3 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 in x 6 3/4 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 9480-6, NSF Rating Not Rated, Product Series Sani-Cloth Plus, Sheet Length 6 3/4 in, Sheet Width 6 in, Surfaces for Use On Hard Non-Porous

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.