Door Lever Lockset, BSN Curved Style

  • Mfr # GP 116 BSN 605 234 ASA SCC

  • Zoro # G7415031


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 116 BSN 605 234 ASA SCC
Zoro #
G7415031
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
BSN Curved
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Location Type
Commercial
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Number of Pins
6
Ligature Resistant
No
Strike Type
ASA
ADA Compliant
Yes
Key Material
Brass
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
Series
GP
Lockset Fire Rating
3 hr
Handle Material
Zinc
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
For Use With
Metal or Wood Doors
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Medium Duty
Number of Keys
2
Visual Indicator Message
No Message
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Performance Grade
1
Lockset Style
Boston Lever
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Bright Brass, Clear Coated
UL Fire Rating
UL10C
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
Includes Core
Core Included
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button

Description

Door Lever Lockset,BSN Curved Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.