Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, BSN Curved Style

  • Mfr # GP 176 BSN 605 234 ASA

  • Zoro # G7414928


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
GP
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 176 BSN 605 234 ASA
Zoro #
G7414928
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
GP
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Grade
2
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
For Use With
Metal or Wood Doors
Strike Type
ASA
ADA Compliant
Yes
Style
BSN Curved
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Key Type
Not Keyed
Ligature Resistant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Lockset Finish
Bright Brass
Handle Material
Zinc
Keyway Type
Schlage C
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Trim Plate Shape
Round
Lockset Style
Boston Lever
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
Fire Rating
3 hr
Lockset Function ANSI Code
F76
Knob/Handle Material
Brass
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Coin Turn
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2

Description

Door Lever Lockset,BSN Curved Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.