Door Lever Lockset, MIA Straight Style

  • Mfr # GP 148 MIA 613 234 ASA SCC

  • Zoro # G7414675


product price:  $90.59
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 148 MIA 613 234 ASA SCC
Zoro #
G7414675
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
MIA Straight
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Backset
2 3/4 in
Key Material
Brass
Number of Pins
6
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Medium Duty
Location Type
Commercial
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
ADA Compliant
Yes
Series
GP
Strike Type
ASA
Cylinder Core Type
Conventional Core Cylinder
For Use With
Metal or Wood Doors
Item
Door Lockset
Ligature Resistant
No
Lockset Fire Rating
3 hr
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
Number of Keys
2
Visual Indicator Message
No Message
Trim Plate Shape
Round
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Knob/Handle Material
Bronze
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Style
Miami Lever
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Door Lever Lockset,MIA Straight Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.