Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, PHL Angled Style

  • Mfr # GP 126 PHL 626 234 ASA

  • Zoro # G7414867


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Key Type
Not Keyed
Keyway Type
Schlage C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP 126 PHL 626 234 ASA
Zoro #
G7414867
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Key Type
Not Keyed
Keyway Type
Schlage C
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
GP
Style
PHL Angled
Number of Keys
2
Lockset Finish
Satin Stainless Steel
Lockset Performance Strength
Medium Duty
Handle Material
Zinc
Strike Type
ASA
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Item
Door Lockset
Features
1,500 lbf-in Lever Torque Resistance, 13 ga Steel Anti-Rotation Plate
ADA Compliant
Yes
Standards
ANSI/BHMA 156.2, Grade 2, ICC/ANSI 117.1
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Visual Indicator Message
No Message
Application
Educational, Government, Institutional, Hospitals, Churches, Industrial, Multiple Family Residential, Office
UL Fire Rating
UL10C
Lockset Type
Mechanical
Lockset Style
Philadelphia Lever
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Trim Plate Shape
Round
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Lockset Function ANSI Code
F75
Knob/Handle Material
Zinc
Fire Rating
3 hr

Description

Door Lever Lockset,PHL Angled Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.