Zoro Homepage

Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution

  • Mfr # MR200BJEJ630RHDSCC

  • Zoro # G9362105


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR200BJEJ630RHDSCC
Zoro #
G9362105
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
Application
Institutional
Features
12 ga Cold Rolled Steel Case
Location Type
Healthcare, Institutional
Ligature Resistant
No
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Lockset Grade
1
Key Material
Nickel Silver
Strike Dim.
1-1/4 in x 4-7/8 in
Keyway Type
Schlage C
Lockset Function
Institutional
ADA Compliant
Yes
Lockset Finish
Satin Stainless Steel
Backset
2 3/4 in
Number of Keys
2
Lockset Handle Type
Lever
Electrical/Mechanical
Electrical
Pins
6
Case Material
13 ga. Cold Rolled Dichromated Steel
Fire Rated
3 hr.
Function
Institutional
Keying
Keyed Different
Grade
1
Handle Type
Lever
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
Boston
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Keyway
Trim Plate Shape
Rectangular
ANSI Grade
1
UL Fire Rating
UL10C
Knob/Handle Material
Stainless Steel
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Electrical
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Includes Core
Core Included

Description

Mortise Lockset,Lever,Electrical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.