Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution

  • Mfr # MR200PJEJ630RHDSCC

  • Zoro # G9362096


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR200PJEJ630RHDSCC
Zoro #
G9362096
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
Application
Institutional
Features
12 ga Cold Rolled Steel Case
Number of Keys
2
Key Material
Nickel Silver
Keyway Type
Schlage C
ADA Compliant
Yes
Lockset Finish
Satin Stainless Steel
Lockset Handle Type
Lever
Location Type
Healthcare, Institutional
Lockset Grade
1
Lockset Function
Institutional
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Backset
2 3/4 in
Mortise / Cylindrical
Mortise
Lockset Fire Rating
3 hr
Electrical/Mechanical
Electrical
Key Type
Keyed Different
Keying
Keyed Different
Fire Rated
3 hr.
Function
Institutional
Pins
6
Handle Type
Lever
Case Material
13 ga. Cold Rolled Dichromated Steel
Grade
1
Visual Indicator Message
No Message
Failure Mode
Fail Safe or Fail Secure
Lockset Style
Philadelphia
UL Fire Rating
UL10C
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Trim Plate Shape
Rectangular
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Type
Electrical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1

Description

Mortise Lockset,Electrical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.