Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom

  • Mfr # MR199ABJEJ630RHDSCC

  • Zoro # G9362062


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR199ABJEJ630RHDSCC
Zoro #
G9362062
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
Application
Commercial
Features
12 ga Cold Rolled Steel Case
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Mortise / Cylindrical
Mortise
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Nickel Silver
Location Type
Commercial
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Lockset Grade
1
Lockset Finish
Satin Stainless Steel
Number of Keys
2
Lockset Function
Storeroom
Keyway Type
Schlage C
Strike Type
Curved Lip
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Ligature Resistant
No
Lockset Handle Type
Lever
Function
Storeroom
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Case Material
13 ga. Cold Rolled Dichromated Steel
Handle Type
Lever
Pins
6
Visual Indicator Message
No Message
Lockset Type
Electrical
ANSI Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Boston
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
UL Fire Rating
UL10C
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Includes Core
Core Included
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Mortise Lockset,Lever,Electrical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.