Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom

  • Mfr # MR199ABJEW630RHDSCC

  • Zoro # G9362087


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR199ABJEW630RHDSCC
Zoro #
G9362087
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Boston
Series
MR
Application
Commercial
Features
12 ga Cold Rolled Steel Case
Number of Keys
2
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Keyway Type
Schlage C
Electrical/Mechanical
Electrical
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Lockset Grade
1
Key Material
Nickel Silver
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Stainless Steel
Backset
2 3/4 in
Lockset Function
Storeroom
Strike Type
Curved Lip
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Location Type
Commercial
Lockset Handle Type
Lever
Function
Storeroom
Keying
Keyed Different
Fire Rated
3 hr.
Pins
6
Handle Type
Lever
Case Material
13 ga. Cold Rolled Dichromated Steel
Grade
1
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10C
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Knob/Handle Material
Stainless Steel
Lockset Style
Boston
Lockset Type
Electrical
Performance Grade
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Right-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mortise Lockset,Lever,Electrical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.