Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom

  • Mfr # MR199APJEJ630RHDSCC

  • Zoro # G9362053


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR199APJEJ630RHDSCC
Zoro #
G9362053
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
Application
Commercial
Features
12 ga Cold Rolled Steel Case
Location Type
Commercial
ADA Compliant
Yes
Lockset Finish
Satin Stainless Steel
Electrical/Mechanical
Electrical
Key Material
Nickel Silver
Mortise / Cylindrical
Mortise
Keyway Type
Schlage C
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Lockset Function
Storeroom
Number of Keys
2
Key Type
Keyed Different
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Strike Type
Curved Lip
Lockset Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Case Material
13 ga. Cold Rolled Dichromated Steel
Handle Type
Lever
Function
Storeroom
Grade
1
Pins
6
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Fire Rating
3 hr
Includes Hardware
Hardware Included
Trim Plate Shape
Rectangular
UL Fire Rating
UL10C
Lockset Type
Electrical
Knob/Handle Material
Stainless Steel
ANSI Grade
1
Lockset Style
Philadelphia
Includes Core
Core Included
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Right-Handed
Failure Mode
Fail Safe or Fail Secure
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mortise Lockset,Electrical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.