Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom

  • Mfr # MR199APJEW630RHDSCC

  • Zoro # G9362071


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR199APJEW630RHDSCC
Zoro #
G9362071
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Stainless Steel
For Use With
Wood and Steel Doors
Includes
Hardware
Style
Philadelphia
Series
MR
Application
Commercial
Features
12 ga Cold Rolled Steel Case
Electrical/Mechanical
Electrical
Key Type
Keyed Different
Ligature Resistant
No
Location Type
Commercial
Lockset Handle Type
Lever
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Number of Keys
2
Mortise / Cylindrical
Mortise
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Key Material
Nickel Silver
Lockset Finish
Satin Stainless Steel
Strike Type
Curved Lip
Lockset Function
Storeroom
Strike Dim.
1-1/4 in x 4-7/8 in
Keyway Type
Schlage C
Lockset Grade
1
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Grade
1
Fire Rated
3 hr.
Function
Storeroom
Keying
Keyed Different
Handle Type
Lever
Pins
6
Case Material
13 ga. Cold Rolled Dichromated Steel
Visual Indicator Message
No Message
Lockset Style
Philadelphia
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Electrical
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Includes Core
Core Included
Performance Grade
1
Hand Orientation
Right-Handed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Trim Plate Shape
Rectangular
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr

Description

Mortise Lockset,Electrical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.