Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Institutional Door Closer, Delayed Action Extra Duty Arm , Gold Finish

  • Mfr # 7141-BC-EDA-696

  • Zoro # G203531223


product price: $317.99
/ea
Sold in multiples of 4 for $1,271.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7141-BC-EDA-696
Zoro #
G203531223
UPC #
-
Country of Origin
Korea, Republic of

Description

Surface Door Closer, Institutional Grade 1, Extra Duty Arm function, Parallel arm application only. SNB, MS & WS fasteners included. Separate sweep, latch, backcheck, and advanced backcheck adjustment. Full architectural cover, 696 Gold finish, Cast Iron body, Forged steel arm, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed, meets Barrier Free requirements. (7141 BC EDA 696)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.