Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT126PHL626234ASA

  • Zoro # G9361502


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel Doors
Key Type
Not Keyed
Keyway Type
Schlage C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT126PHL626234ASA
Zoro #
G9361502
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood, Steel Doors
Key Type
Not Keyed
Keyway Type
Schlage C
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
GT Curved
Style
Philadelphia
Finish
Satin Chrome
ADA Compliant
Yes
Item
Door Lockset
Mortise / Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
Ligature Resistant
No
Handle Material
Zinc
Number of Keys
2
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Grade
1
Keying
Unkeyed
Fire Rated
3 hr.
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Visual Indicator Message
No Message
Function
Passage
Pins
0
Application
Commercial
Cylinder
Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Performance Grade
1
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Philadelphia
Knob/Handle Material
Zinc
ANSI Grade
1

Description

Lever Lockset,Mechanical,GT Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.