Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT135LEDPHL626234ASALFL

  • Zoro # G9361983


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT135LEDPHL626234ASALFL
Zoro #
G9361983
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
GT Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Not Keyed
Lockset Fire Rating
3 hr
For Use With
Wood, Steel Doors
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Series
GT
Item
Door Lockset
ADA Compliant
Yes
Handle Material
Zinc
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Location Type
Commercial
Number of Pins
6
Strike Type
ASA
Backset
2 3/4 in
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Grade
1
Keying
Unkeyed
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Fire Rated
3 hr.
Visual Indicator Message
Locked/Unlocked
Visual Indicator Location
Inside
Function
Classroom Security
Pins
6
Cylinder
Not Included
Fire Rating
3 hr
UL Fire Rating
UL10C
Lockset Function ANSI Code
F110
Lockset Type
Mechanical
Trim Plate Shape
Round
Performance Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Philadelphia
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Includes Core
Core Not Included

Description

Door Lever Lockset, Style Curved, Function Classroom Security, Handle Material Zinc, Satin Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series GT, Location Type Commercial, Backset 2-3/4 In., Cylinder No, Pins 6, Required Door Thickness 1-3/4 In. to 2-1/4 In., Keyway Type No Core, For Use With Wood, Steel Doors, Standards ANSI F110, BHMA A156.2, Grade 1, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.