Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT135LEDPHL626234ASASFL

  • Zoro # G9361974


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT135LEDPHL626234ASASFL
Zoro #
G9361974
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
GT Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Not Keyed
Item
Door Lockset
Series
GT
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Number of Pins
6
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Location Type
Commercial
Handle Material
Zinc
Lockset Fire Rating
3 hr
Strike Type
ASA
For Use With
Wood, Steel Doors
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Grade
1
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Unkeyed
Visual Indicator Location
Inside
Visual Indicator Message
Locked/Unlocked
Pins
6/7
Function
Classroom Security
Cylinder
Not Included
Application
Commercial
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Style
Philadelphia
Performance Grade
1
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Function ANSI Code
F110
Trim Plate Shape
Round
UL Fire Rating
UL10C
Includes Core
Core Not Included

Description

Door Lever Lockset, Style Curved, Function Classroom Security, Handle Material Zinc, Satin Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series GT, Location Type Commercial, Backset 2-3/4 In., Cylinder No, Pins 6/7, Required Door Thickness 1-3/4 In. to 2-1/4 In., Keyway Type No Core, For Use With Wood, Steel Doors, Standards ANSI F110, BHMA A156.2, Grade 1, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.