Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, GT Curved

  • Mfr # GT176PHL626234ASA

  • Zoro # G9361563


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT176PHL626234ASA
Zoro #
G9361563
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
GT Curved
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Key Type
Keyed Different
Number of Keys
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Strike Type
ASA
Cylinder Core Type
Conventional Core Cylinder
Lockset Grade
1
For Use With
Wood, Steel Doors
Keyway Type
Schlage C
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Lockset Fire Rating
3 hr
Number of Pins
6
Mortise / Cylindrical
Cylindrical
Style
Philadelphia
Handle Material
Zinc
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Ligature Resistant
No
Key Material
Nickel Silver
Lockset Performance Strength
Heavy Duty
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Keying
Unkeyed
Fire Rated
3 hr.
Function
Privacy
Visual Indicator Message
No Message
Pins
6
Cylinder
Yes
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Coin Turn
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
UL Fire Rating
UL10C
Performance Grade
1
ANSI Grade
1
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Lockset Style
Philadelphia
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Lockset Function ANSI Code
F76
Application
Commercial

Description

Lever Lockset,Mechanical,GT Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.