Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 5TUN6

  • Zoro # G3235617


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Hand Orientation
Non-Handed
Housing Depth
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUN6
Zoro #
G3235617
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/8"
Housing Height
3-3/4"
Housing Length
12-1/4"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
60 in
Interior Door Width - Maximum
60 in
Length Between Mounting Holes
1 in, 3 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 1/8 in
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Arm Type
Regular
Includes
Plastic Cover
Arm Material
Cast Iron
Ligature Resistant
No
Mounting Hardware
Included
Standards
UL-10C; ANSI A156.4; Grade 1; UL Listed
Category Type
Parallel Arm
Door Handing
Non-Handed/Reversible
Series
7100
Type
Interior/Exterior, Full Cover
For Use With
Interior and Exterior Doors
Product Type
Door Closer
Mounting Style
Tri-Packed
Compatible Series
4040
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Compatible Brand
LCN
Performance Grade
1
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Closer Cycles
2,000,000
Projection
2 1/8 in
UL Fire Rating
UL10C

Description

Door Closer, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.