Manual, Hydraulic, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 5TUP1

  • Zoro # G2726814


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Color
Dark Bronze
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUP1
Zoro #
G2726814
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3/4"
Housing Length
12"
Interior Door Width
44 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 4
Spring Size - Minimum
1
Spring Size - Maximum
4
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
44 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
3 1/8 in
Standards
UL-10C; ANSI A156.4; Grade 1; UL Listed
Ligature Resistant
No
Includes
Plastic Cover
Arm Type
Regular
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Arm Material
Cast Iron
Category Type
Parallel Arm
Door Handing
Non-Handed/Reversible
Type
Interior/Exterior Commercial
Series
5500
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Compatible Series
1450
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Product Type
Door Closer
Projection
3 1/8 in
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
LCN
Spring Type
Adjustable
Closer Cycles
2,000,000
Operation Style
Manual

Description

Door Closer, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Iron, Arm Type Regular, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.