Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, Door Closer, Medium Duty Interior and Exterior

  • Mfr # 5TUN9

  • Zoro # G3271527


product price: $73.89
/ea

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Medium Duty
Closer Type
Non Hold Open
Hand Orientation
Non-Handed
Housing Depth
3-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUN9
Zoro #
G3271527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
3-1/8"
Housing Height
3/4"
Housing Length
9-1/16"
Spring Size
Adjustable 3 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
3
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Medium Duty
Closer Type
Non Hold Open
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Standards
UL-10C; ANSI A156.4; Grade 1; UL Listed
Arm Material
Cast Iron
Arm Type
Regular
Ligature Resistant
No
Projection from Wall
3 1/8 in
ADA Compliant
Yes
Category Type
Parallel Arm
Type
Interior/Exterior Commercial
Door Handing
Non-Handed/Reversible
Series
3100
For Use With
Interior and Exterior Doors
Product Type
Door Closer
Mounting Style
Tri-Packed
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Performance Grade
2
Spring Type
Adjustable
Projection
3 1/8 in
ANSI/BHMA Finish
Unfinished
Compatible Brand
LCN
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Includes Hardware
Hardware Included
Closer Cycles
2,000,000
Compatible Series
1260

Description

Door Closer, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.