Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 3100 BCDS 689

  • Zoro # G1579387


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100 BCDS 689
Zoro #
G1579387
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
1-7/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Interior Door Width
54 in
Exterior Door Width
48 in
Spring Size
3-6
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
3
Exterior Door Width - Maximum
48 in

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Projection from Wall
2 1/2 in
Arm Material
Steel
Mounting Hardware
Included
Ligature Resistant
No
Max. Door Opening
110 Degrees
Standards
ANSI/BHMA A156.4, UL Listed
Includes
Bolts, Sex Nuts
Arm Type
Parallel
Category Type
Parallel Arm
Series
3100
Door Handing
Non-Handed
For Use With
Interior Doors
Mounting Style
Parallel Stop Arm
Compatible Brand
LCN
Door Opening - Maximum
110 Degrees
Compatible Series
1260
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Projection
2 1/2 in
Performance Grade
3
Stop Type
Compression
Spring Type
Adjustable
Operation Style
Manual
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Fire Rating
3 hr
Closer Cycles
2,000,000

Description

Door Closer, GAV 3100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.