Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 3101 BC DS HO 689

  • Zoro # G1607560


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Hold Open Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101 BC DS HO 689
Zoro #
G1607560
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2"
Housing Height
1-7/8"
Housing Length
9-3/4"
Interior Door Width - Maximum
42 in
Spring Size - Minimum
3
Length Between Mounting Holes
9 1/16 in
Spring Size - Maximum
4
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
36 in

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 3100
Closer Type
Hold Open Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Max. Door Opening
110 Degrees
Arm Material
Cast Iron
Mounting Hardware
Included
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, UL Listed
Category Type
Parallel Arm
Series
3100
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Performance Grade
3
Includes Hardware
Hardware Included
Fire Rating
3 hr
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Compatible Series
1260
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Stop Type
Compression
Closer Cycles
2,000,000
Product Type
Door Closer
Door Opening - Maximum
110 Degrees
Compatible Brand
LCN

Description

Door Closer, GAV 3101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.