Manual, Hydraulic, PDQ 3100, Light Commercial Closer, Light Duty Interior and Exterior, Gray

  • Mfr # 3100 BC SCS 689

  • Zoro # G1579369


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Spring Cush and Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100 BC SCS 689
Zoro #
G1579369
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
1-7/8"
Housing Height
1-7/8"
Housing Length
9-1/16"
Spring Size
3-6
Exterior Door Width
48 in
Interior Door Width
54 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
54 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
9 1/16 in
Spring Size - Minimum
3

Details

Item
Light Commercial Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Light Duty
Closer Series
PDQ 3100
Closer Type
Spring Cush and Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA A156.4, UL Listed
Arm Type
Parallel
Arm Material
Steel
Projection from Wall
2 1/2 in
ADA Compliant
Yes
Ligature Resistant
No
Includes
Bolts, Sex Nuts
Mounting Hardware
Included
Max. Door Opening
110 Degrees
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
3100
For Use With
Interior Doors
Mounting Style
Tri-Pack Standard
Projection
2 1/2 in
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Compatible Brand
LCN
Stop Type
Compression
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
110 Degrees
Spring Type
Adjustable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
3
Operation Style
Manual
Closer Cycles
2,000,000
Compatible Series
1260
Fire Rating
3 hr

Description

Door Closer, GAV 3100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.