Manual, Hydraulic, PDQ 7100, Institutional Full Featured Closer, Heavy Duty Interior and Exterior

  • Mfr # 7101 BC DS HO 689

  • Zoro # G0487831


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Hold Open Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101 BC DS HO 689
Zoro #
G0487831
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
1 in, 3 in
Height Between Mounting Holes
2 1/4 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Institutional Full Featured Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Hold Open Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Parallel
Arm Material
Cast Iron
ADA Compliant
Yes
Standards
ANSI/BHMA A156.4, UL Listed
Mounting Hardware
Included
Max. Door Opening
110 Degrees
Ligature Resistant
No
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
7100
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Operation Style
Manual
Compatible Brand
LCN
Stop Type
Compression
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Door Opening - Maximum
110 Degrees
Closer Cycles
2,000,000
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Compatible Series
4040
Performance Grade
1
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr

Description

Door Closer, GAV 7101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.