Manual, Hydraulic, PDQ 7100, Institutional Full Featured Closer, Heavy Duty Interior and Exterior

  • Mfr # 7141BCDAPA-689

  • Zoro # G0487816


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Non Hold Open
Color
Gray
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7141BCDAPA-689
Zoro #
G0487816
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Spring Size
Adjustable BF - 6
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
1 in, 3 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Institutional Full Featured Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
PDQ 7100
Closer Type
Non Hold Open
Color
Gray
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
UL 228 Listed; ANSI/UL 10C; ANSI/BHMA A156.4-2006; Grade 1; ADA; ICC/ANSI 117.1
Max. Door Opening
180 Degrees
Ligature Resistant
No
Arm Material
Forged and Stamped Steel
Mounting Hardware
Included
ADA Compliant
Yes
Arm Type
Parallel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
7100
For Use With
Commercial Doors
Mounting Style
Surface Mounted
Compatible Series
4040
Stop Type
Compression
Operation Style
Manual
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Fire Rating
3 hr
Compatible Brand
LCN
Closer Cycles
2,000,000
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Door Closer, GAV 7141 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Forged and Stamped Steel, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.