Mortise Lockset, Lever, MR, MR Escutcheon, Class, Mech.
Mfr # MR148BJEJ630RHSCC
Zoro # G9361834
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR148BJEJ630RHSCC
Zoro #
G9361834
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Description
Mortise Lockset,Lever,Mechanical,Boston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.