Zoro Homepage

Mortise Lockset, Lever, MR, MR Escutcheon, Class, Mech.

  • Mfr # MR148PJEW630RHSCC

  • Zoro # G9361992


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR148PJEW630RHSCC
Zoro #
G9361992
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
Philadelphia
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Location Type
Commercial, School
Series
MR
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
For Use With
Wood and Steel Doors
Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Features
12 ga Cold Rolled Steel Case
Item
Door Lockset
Number of Keys
2
Lockset Performance Strength
Extra Heavy Duty
Key Material
Nickel Silver
ADA Compliant
Yes
Includes
Hardware
Ligature Resistant
No
Case Material
13 ga. Cold Rolled Dichromated Steel
Grade
1
Pins
6
Handle Type
Lever
Function
Classroom
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Satin Stainless Steel
Visual Indicator Message
No Message
Cylinder Core Type
Large Format Interchangeable Core Cylinder
UL Fire Rating
UL10C
Includes Core
Core Included
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial, Schools
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
Philadelphia
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lockset,Mechanical,Philadelphia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.