Zoro Homepage

Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech.

  • Mfr # MR126BJEJ630RHCLDSCC

  • Zoro # G9361633


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood and Steel Doors
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR126BJEJ630RHCLDSCC
Zoro #
G9361633
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood and Steel Doors
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Schlage C
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
MR
Style
Boston
Finish
Satin Stainless Steel
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Mortise / Cylindrical
Mortise
Number of Keys
2
Ligature Resistant
No
Features
12 ga Cold Rolled Steel Case
Strike Type
Curved Lip
Lockset Performance Strength
Extra Heavy Duty
Item
Door Lockset
Lockset Finish
Satin Stainless Steel
ADA Compliant
Yes
Grade
1
Pins
0
Function
Passage
Fire Rated
3 hr.
Handle Type
Lever
Case Material
13 ga. Cold Rolled Dichromated Steel
Visual Indicator Message
No Message
Application
Commercial
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Stainless Steel
Lockset Style
Boston
Performance Grade
1
Lockset Type
Mechanical
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F01
Fire Rating
3 hr
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Includes Hardware
Hardware Included

Description

Mortise Lockset,Lever,Mechanical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.