Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech.

  • Mfr # MR176BJEJ630RHCLDSCC

  • Zoro # G9361667


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR176BJEJ630RHCLDSCC
Zoro #
G9361667
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
MR
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Strike Type
Curved Lip
Lockset Grade
1
Mortise/Cylindrical
Mortise
Features
12 ga Cold Rolled Steel Case
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Key Type
Not Keyed
Number of Keys
2
Style
Boston
Lockset Handle Type
Lever
ADA Compliant
Yes
Ligature Resistant
No
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Lockset Performance Strength
Extra Heavy Duty
For Use With
Wood and Steel Doors
Lockset Finish
Satin Stainless Steel
Function
Privacy
Case Material
13 ga. Cold Rolled Dichromated Steel
Pins
0
Keyway Type
Schlage C
Fire Rated
3 hr.
Handle Type
Lever
Visual Indicator Message
No Message
Lockset Function ANSI Code
F22
Includes Hardware
Hardware Included
Application
Commercial
Knob/Handle Material
Stainless Steel
Cylinder Core Type
Large Format Interchangeable Core Cylinder
UL Fire Rating
UL10C
ANSI Grade
1
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Boston
Fire Rating
3 hr
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Coin Turn
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Mortise Lockset,Lever,Mechanical,Boston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.